FORMAT

FORMAT Multi-tooth end mill longDIN6527 SC TiALN type N shank HB T6-8 18.0mm

  • ERIKS:12049764
  • Manufacturer:4317784469821
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided. Universal tool.
Save to list

€180.16/ pieceexcl. VAT

€217.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
32 mm
Shaft Diameter
18 mm
Total length
92 mm
DIN standard
6527L
Head diameter
18 mm