FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 6mm

  • ERIKS:12049734
  • Manufacturer:4317784469418
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

€38.59/ pieceexcl. VAT

€46.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
6 mm