FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 25mm

  • ERIKS:12049744
  • Manufacturer:4317784469517
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

€405.67/ pieceexcl. VAT

€490.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
44 mm
Shaft Diameter
25 mm
Total length
104 mm
DIN standard
6527L
Head diameter
25 mm