FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 20mm

  • ERIKS:12049743
  • Manufacturer:4317784469500
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
6527L
Head diameter
20 mm