FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 16mm

  • ERIKS:12049741
  • Manufacturer:4317784469487
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

€165.16/ pieceexcl. VAT

€199.84incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
92 mm
DIN standard
6527L
Head diameter
16 mm