




€95.20/ pieceexcl. VAT
€115.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Multifunctional mill |
Maximum working length | 26 mm |
Shaft Diameter | 12 mm |
Total length | 83 mm |
DIN standard | 6527L |
Head diameter | 12 mm |