FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 10mm

  • ERIKS:12049738
  • Manufacturer:4317784469456
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

€73.07/ pieceexcl. VAT

€88.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
6527L
Head diameter
10 mm