FORMAT

FORMAT Multi-purpose milling Cut. 16.0mm/1.5mm

  • ERIKS:12050224
  • Manufacturer:4317784474801
Image 1
Image 2
Image 1
Image 2
Mp Mill Wn, 6 Teeth, L32Vhm Tialn 16.0Mm/1.5Mm
Save to list

€261.65/ pieceexcl. VAT

€316.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
130 mm
Head diameter
16 mm