FORMAT

FORMAT Mitre square with stop 150x100mm

  • ERIKS:23422661
  • Manufacturer:4317784119085
Image 1
Mitre square 135° with base

Design: Made of special steel, precision finished, with equal width arms, test surfaces and flat sides ground.

Application: For accurate marking off and testing of 45° for 90° corner joints.

Save to list

€25.23/ pieceexcl. VAT

€30.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
150 mm
Leg length
100 mm