Products
Brands
About Eriks
Customer service
BE - English
Home
135° miter square with special...
135° miter square with special steel stop type 4634
Design: Made of special steel, precision finished, with equal width arms, test surfaces and flat sides ground.
Application: For accurate marking off and testing of 45° for 90° corner joints.
Log in to see your specific pricing.
Log in
Show in stock only
Length long shank [mm]
120
1
150
1
200
1
Leg length [mm]
100
1
130
1
80
1
Log in to see your specific pricing.
Log in
3
of
135° miter square with special steel stop type 4634
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Mitre square with stop 150x100mm
150
100
€25.23
/
piece
Mitre square with stop 200x130mm
200
130
€34.36
/
piece
Mitre square with stop 120x80mm
120
80
€24.17
/
piece
Log in