FORMAT

FORMAT Mitre square with stop 120x80mm

  • ERIKS:23422660
  • Manufacturer:4317784119078
Image 1
Mitre square 135° with base

Design: Made of special steel, precision finished, with equal width arms, test surfaces and flat sides ground.

Application: For accurate marking off and testing of 45° for 90° corner joints.

Save to list

€24.17/ pieceexcl. VAT

€29.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
120 mm
Leg length
80 mm