FORMAT

FORMAT Milling cutter DIN6527 SCTiALN T4 shank HB 14mm

  • ERIKS:12739078
  • Manufacturer:4317784535236
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Can be used for rough grinding, slot cutting and finishing milling. The irregular helical pitch results in particularly smooth running and thus very good surface on the workpiece.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
14 mm
Total length
83 mm
DIN standard
6527K
Head diameter
14 mm