FORMAT

FORMAT mill. cutter lg. DIN6527 SC TiALN T3 shank HB 2mm

  • ERIKS:12049593
  • Manufacturer:4317784473972
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Type NH, DIN 6527, 30°, with centre cut.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.



Design: Solid carbide (K10/K20), DIN 6527, 30°, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
6 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
2 mm