FORMAT

Milling cutter with shank, N, solid carbide, TiAIN type 2348

Design: Solid carbide (K10/K20), DIN 6527, 30°, with centre cut.

Cutting speed approx. 50 % higher than with non-coated tools. Dry machining possible.

Application: Can be used for milling keyways and feather key grooves as well as for universal machining. For milling depths up to max. 1.5 x D.Feed is approx. 50% higher than with a 2-edged cutter.
Image 1
Image 2
Image 1
Image 2
  • 5
  • 1
  • 1
  • 1
  • 1
12 of Milling cutter with shank, N, solid carbide, TiAIN type 2348
ProductTypeMaximum working length [mm]Shaft Diameter [mm]AvailablePriceexcl. VAT