FORMAT

FORMAT mill. cutter lg. DIN6527 SC T3 shank HA 11mm

  • ERIKS:23109268
  • Manufacturer:4317784214186
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Type NH, DIN 6527, 30°, with centre cut.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.



SC (K10/K20).
Save to list

€61.80/ pieceexcl. VAT

€74.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
22 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
6527L
Head diameter
11 mm