FORMAT

FORMAT Metal bow saw with plastic handle 300mm

  • ERIKS:12055850
  • Manufacturer:4317784475501
Image 1
Metal bow saws

Design: Stable steel bracket.



Made of solid material, epoxy powder coated, 2-component turning knob, front slip protection. Supplied with bi-metal saw blade, 24 teeth per inch.

Save to list

€14.77/ pieceexcl. VAT

€17.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
300 mm