Products
Brands
About Eriks
Customer service
BE - English
Home
Metal saw frame type 6739
Metal saw frame type 6739
Design: Stable steel bracket.
Made of solid material, epoxy powder coated, 2-component turning knob, front slip protection. Supplied with bi-metal saw blade, 24 teeth per inch.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
300
1
Log in to see your specific pricing.
Log in
1
of
Metal saw frame type 6739
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Metal bow saw with plastic handle 300mm
Hand saws and saw frames
300
€14.77
/
piece
Log in