FORMAT

FORMAT Magnetic lifter Ø12mm 10Newton

  • ERIKS:23420774
  • Manufacturer:4317784210850
Image 1
Magnetic lifter

Design: Chrome-plated, flexible shaft, recessed steel spindle and comfort plastic handle.

Application: To remove steel chips, screws and other parts.

Save to list

€16.88/ pieceexcl. VAT

€20.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lifting capacity
1 kg
Length
460 mm