Products
Brands
About Eriks
Customer service
BE - English
Home
Permanent magnetic lifter with...
Permanent magnetic lifter with flexible shaft type 3972
Design: Chrome-plated, flexible shaft, recessed steel spindle and comfort plastic handle.
Application: For removing steel chips, screws and other parts.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
460
1
520
1
Log in to see your specific pricing.
Log in
2
of
Permanent magnetic lifter with flexible shaft type 3972
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Magnetic lifter Ø15mm 18Newton
520
€21.25
/
piece
Magnetic lifter Ø12mm 10Newton
460
€16.88
/
piece
Log in