FORMAT

FORMAT Machine vice UZ size 4 160mm

  • ERIKS:12742155
  • Manufacturer:4317784540551
Image 1
Centric vice – mechanical

Design: Low, sturdy design, body made from special cast iron. The interchangeable and reversible jaws are hardened, ground and burnished, one of the jaws is smooth and the other comes with longitudinal and transverse prisms. The jaws are mechanically adjusted and the hand crank is used to bridge the whole clamping range. The spindle is covered and thus protected from dirt and chips. With centric clamping, the lateral guides allow for easy and precise arrangement of the vice.

Application: For milling and planing all types of moulds, slots and grooves. The centric clamping makes it possible to use with various workpiece widths without affecting the central position of the workpieces.

Save to list

€2,347.86/ pieceexcl. VAT

€2,840.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
180 mm
Jaw width
160 mm