FORMAT

FORMAT Machine tap DIN371 HSSE type GG form C M8

  • ERIKS:23412283
  • Manufacturer:4317784126236
Image 1
Through hole and blind hole machine taps, cast

Design:     M3–M10 DIN 371 with reinforced shank.
    M12–M20 DIN 376 with overflow shank.

Application: For regular metric threads according to DIN 13. Particularly suitable for casting materials, grey cast iron, malleable cast iron, ductile cast iron and cast iron with vermicular graphite.

Note: Tolerance field 6HX: Addition "X" indicates a tolerance range outside the standard - especially suitable for oversized, high-strength and abrasive materials - with a longer service life.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
8
DIN standard
371
Material
HSS-co
Alternatives

€30.68/ pieceexcl. VAT

€37.12incl. VAT

Estimated delivery date - 13/11/2026