
| Product | Kind of thread | Thread size metric (M..) | DIN standard | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Machine tap DIN376 HSSE type GG form C M20 | Metric | 20 | 376 | €43.26/piece | |
| Machine tap DIN371 HSSE type GG form C M5 | Metric | 5 | 371 | This product is no longer offered | |
| Machine tap DIN371 HSSE type GG form C M10 | Metric | 10 | 371 | This product is no longer offered | |
| Machine tap DIN376 HSSE type GG form C M16 | Metric | 16 | 376 | This product is no longer offered | |
| Machine tap DIN371 HSSE type GG form C M3 | Metric | 3 | 371 | €9.64/piece | |
| Machine tap DIN376 HSSE type GG form C M18 | Metric | 18 | 376 | €39.77/piece | |
| Machine tap DIN371 HSSE type GG form C M4 | Metric | 4 | 371 | €9.87/piece | |
| Machine tap DIN376 HSSE type GG form C M12 | Metric | 12 | 376 | €20.95/piece | |
| Machine tap DIN371 HSSE type GG form C M8 | Metric | 8 | 371 | This product is no longer offered |