FORMAT

FORMAT Machine reamer NC FS SC 8.01mm

  • ERIKS:23411527
  • Manufacturer:4317784357340
Image 1
Solid carbide-NC machine reamer

Design: Centring on both sides with 90° full point, with straight shank Ø for standardised mounting in hydraulic expansion chucks and high accuracy chucks. With cylinder shank. Tolerance h6, thus higher clamping accuracy.

Reamer manufacturing tolerances:
–    Full diameter and 1/10 mm dimensions correspond with H7,
–    1/100 mm dimensions of Ø 1.01 to 5.03 mm have a tolerance of 0.000/+0.004 mm, from Ø 5.97 to 12.03 mm have a tolerance of 0.000/+0.005 mm.

Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 52 HRC , casting materials and soft non-ferrous metals such as aluminium and brass.

Save to list

€114.02/ pieceexcl. VAT

€137.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
8.01 mm
Cutting length
33 mm
Total length
117 mm
Holding system
Cylindrical
DIN standard
212
Tolerance
H7
Material
Solid carbide
Shaft Diameter
10 mm