FORMAT

FORMAT Machine reamer NC FS SC 4.40mm

  • ERIKS:23411475
  • Manufacturer:4317784356824
Image 1
Solid carbide-NC machine reamer

Design: Centring on both sides with 90° full point, with straight shank Ø for standardised mounting in hydraulic expansion chucks and high accuracy chucks. With cylinder shank. Tolerance h6, thus higher clamping accuracy.

Reamer manufacturing tolerances:
–    Full diameter and 1/10 mm dimensions correspond with H7,
–    1/100 mm dimensions of Ø 1.01 to 5.03 mm have a tolerance of 0.000/+0.004 mm, from Ø 5.97 to 12.03 mm have a tolerance of 0.000/+0.005 mm.

Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 52 HRC , casting materials and soft non-ferrous metals such as aluminium and brass.

Save to list

€91.74/ pieceexcl. VAT

€111.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
4.4 mm
Cutting length
23 mm
Total length
82 mm
Holding system
Cylindrical
DIN standard
212
Tolerance
H7
Material
Solid carbide
Shaft Diameter
6 mm