

Design: Centring on both sides with 90° full point, with straight shank Ø for standardised mounting in hydraulic expansion chucks and high accuracy chucks. With cylinder shank. Tolerance h6, thus higher clamping accuracy.
Reamer manufacturing tolerances:
– Full diameter and 1/10 mm dimensions correspond with H7,
– 1/100 mm dimensions of Ø 1.01 to 5.03 mm have a tolerance of 0.000/+0.004 mm, from Ø 5.97 to 12.03 mm have a tolerance of 0.000/+0.005 mm.
Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 52 HRC , casting materials and soft non-ferrous metals such as aluminium and brass.
€74.21/ pieceexcl. VAT
€89.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine reamer |
Diameter | 2.01 mm |
Cutting length | 12 mm |
Total length | 50 mm |
Holding system | Cylindrical |
DIN standard | 212 |
Tolerance | H7 |
Material | Solid carbide |
Shaft Diameter | 4 mm |