FORMAT

FORMAT Lg.nose pliers DIN/ ISO5745 dip insulated 160mm

  • ERIKS:23073199
  • Manufacturer:4317784120364
Image 1
Image 2
Image 1
Image 2
Long-nose pliers, polished head

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, long, flat jaws, serrated grip areas, handles covered with plastic.



Made of special tool steel.

Save to list

€12.98/ pieceexcl. VAT

€15.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Insulated
Yes
Isolation protection 1000 V
No
Low spark model
No
VDE tested
No