Products
Brands
About Eriks
Customer service
BE - English
Home
Snipe nose pliers with flat ja...
Snipe nose pliers with flat jaws and plastic covered handle type 5160
Design: DIN ISO 5745.Serrated grip zones, handles covered with plastic.
Made of special tool steel.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
160
1
Insulated
Yes
1
Low spark model
No
1
VDE tested
Log in to see your specific pricing.
Log in
1
of
Snipe nose pliers with flat jaws and plastic covered handle type 5160
Product
Length [mm]
Insulated
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Insulated
Low spark model
Available
Price
excl. VAT
Lg.nose pliers DIN/ ISO5745 dip insulated 160mm
160
Yes
No
€12.98
/
piece
Log in