FORMAT

FORMAT Ideal tin snips HRC58- 60 w. leverage tran.left 240mm

  • ERIKS:23074274
  • Manufacturer:4317784096829
Image 1
Ideal tin snips, with leverage transmission, particularly robust, left-hand cutting

Design: Particularly robust, stainless steel cutter head, drop-forged and fully tempered, cutting edges induction-hardened (min. 59 HRC), with micro-serration. Handles lacquered.

Application: For straight and continuous cuts as well as figure cuts with small radii in metal sheets up to 1.5 mm and stainless steel sheets up to 1.0 mm.

Save to list

€57.09/ pieceexcl. VAT

€69.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
240 mm