FORMAT

Ideal sheet-metal shears with lever transmission, left-cutting type 7079

Design:Stainless steel, drop-forged and fully tempered cutter head, cutting edges additionally induction hardened (min. 58 HRC), with micro-serration. Handles lacquer finish.

Application:For straight and continuous cuts as well as figure cuts with small radii in metal sheet up to 1.5 mm and stainless steel sheet up to 1.0 mm.
Image 1
  • 1
  • 1
1 of Ideal sheet-metal shears with lever transmission, left-cutting type 7079
ProductTypeLength [mm]AvailablePriceexcl. VAT