FORMAT

FORMAT Hex.sock. wrench set 1/4"25-piece

  • ERIKS:12521232
  • Manufacturer:4317784523691
Image 1
Hexagon socket wrench set 1/4" , 25-piece

Design: Tools made ​​of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in a rugged, red/black plastic case with schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, so that missing tools are recognised immediately.

Save to list

€79.19/ setexcl. VAT

€95.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
25 pce