FORMAT

Hexagonal socket wrench set 1/4", fine-toothed type 6003 0050

Design: Tools made ??of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. The socket wrench inserts are 72-fold serrated, rear swivel angle 5°. Supplied in a rugged, red/black plastic case with a schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, so that missing tools are recognized immediately.
Set contents:
1 lever wrench (Order No. 6018 0030)
12 hexagon socket wrench inserts (Order No. 6039) 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1 slot bit (Order No. 6047) 4 mm
2 Phillips bits (Order No. 6049) PH 1; 2
2 Phillips bits (Order No. 6051) PZ 1; 2
5 bits recessed TORX® (Order No. 6053) T 10; 15; 20; 25; 30
1 extension (Order No. 6015) 105 mm
1 bit adapter 1/4"
Image 1
  • 1
  • 1
1 of Hexagonal socket wrench set 1/4", fine-toothed type 6003 0050
ProductDrive sizeTotal number of tools [pce]AvailablePriceexcl. VAT