

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€9.83/ pieceexcl. VAT
€11.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 9 |
Pitch inner thread | 1.25 mm |
DIN standard | 352 |
Material | HSS |
Total length | 63 mm |
Square head | 5.5 mm |
€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 12/11/2026