VÖLKEL

VÖLKEL Hand tap plug M9 HSS-G DIN352

  • ERIKS:12502130
Image 1
Save to list

€11.71/ pieceexcl. VAT

€14.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
9
Pitch inner thread
1.25 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
63 mm
Thread Length
22 mm
Shaft Diameter
7 mm
Square head
5.5 mm