

Application: For pipe threads according to DIN ISO 228/1 (DIN 259). Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
€134.60/ pieceexcl. VAT
€162.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | G (BSP) |
Thread size | 5/4 in |
Pitch inner thread | 11 in |
DIN standard | 5157 |
Material | HSS |
€141.92/ pieceexcl. VAT
€171.72incl. VAT
Estimated delivery date - 18/11/2026