VÖLKEL

VÖLKEL Hand tap bottoming G 1.1/4 HSS-G DIN5157

  • ERIKS:12501008
Image 1
Save to list

€141.92/ pieceexcl. VAT

€171.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1.1/4 in
Pitch inner thread
11 in
DIN standard
5157
Material
HSS
Suitable for blind holes
Yes
Total length
125 mm
Thread Length
40 mm
Shaft Diameter
32 mm
Square head
24 mm