FORMAT

FORMAT Hand saw with 2-component handle 400mm 11teeth per inch

  • ERIKS:12056940
  • Manufacturer:4317784482585
Image 1
Hand saw, ground on three sides

Design: Fine, three-sided sharpened high-speed-cut teeth. Extra-hardened teeth. With 2-component comfort handle.

Application: For sawing timber and laminate, as well as plastic/PVC.
Save to list

€26.94/ pieceexcl. VAT

€32.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
400 mm
Number of teeth per inch
11