Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw type 7303
Handsaw type 7303
Design:Fine, three-sided sharpened high-speed-cut teeth. Extra sheared teeth. With 2-component comfort handle.
Application:For sawing timber and laminate, as well as plastic/PVC.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
400
1
Number of teeth per inch
11
1
Log in to see your specific pricing.
Log in
1
of
Handsaw type 7303
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Hand saw with 2-component handle 400mm 11teeth per inch
Hand saws and saw frames
400
11
€26.94
/
piece
Log in