FORMAT

FORMAT Hand saw blade double-sided quick steel 300mm 24teeth per inch

  • ERIKS:23114095
  • Manufacturer:4317784396332
Image 1
Hand saw blade, HSS

Design: Fully hardened, with double-sided toothing made of high-performance high-speed steel.

Application: Is used preferably because of its edge retention.

Save to list

€3.33/ pieceexcl. VAT

€4.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
24
Thickness
0.8 mm
Height
25 mm
Material
Bimetal