Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw blade HSS/bi-metal typ...
Handsaw blade HSS/bi-metal type 2749
Design: Completely hardened, with teeth edge made of high-speed steel.
Application: Is used preferably because of its edge retention.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
300
1
Number of teeth per inch
24
1
Material
Bimetal
1
Log in to see your specific pricing.
Log in
1
of
Handsaw blade HSS/bi-metal type 2749
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Hand saw blade double-sided quick steel 300mm 24teeth per inch
300
24
0.8
€3.33
/
piece
Log in