FORMAT

FORMAT Gripping pliers 300mm

  • ERIKS:23072042
  • Manufacturer:4317784120593
Image 1
Gripping pliers with curved jaws and wire cutter

Design: Pliers body made of chromium-vanadium steel, gloss nickel-plated, with quick release lever. With integrated wire cutter and serrated gripping jaws. Setting the clamping width and the clamping pressure by means of an adjusting screw.

Save to list

€21.57/ pieceexcl. VAT

€26.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
300 mm
Max. cheeks opening
65 mm