Products
Brands
About Eriks
Customer service
BE - English
Home
Locking pliers with curved jaw...
Locking pliers with curved jaws and wire cutter type 5630
Design: With integrated wire cutter and serrated gripping jaws. Setting screw to adjust the jaw width and locking pressure.
Pliers body made of chromium-vanadium steel, gloss nickel-plated, with quick release lever.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
180
1
250
1
300
1
Max. cheeks opening [mm]
30
1
40
1
65
1
Log in to see your specific pricing.
Log in
3
of
Locking pliers with curved jaws and wire cutter type 5630
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Gripping pliers 300mm
300
65
€21.57
/
piece
Gripping pliers 180mm
180
30
€16.44
/
piece
Gripping pliers 250mm
250
40
€18.44
/
piece
Log in