FORMAT

FORMAT Gripping pliers 250mm

  • ERIKS:23072041
  • Manufacturer:4317784120586
Image 1
Gripping pliers with curved jaws and wire cutter

Design: Pliers body made of chromium-vanadium steel, gloss nickel-plated, with quick release lever. With integrated wire cutter and serrated gripping jaws. Setting the clamping width and the clamping pressure by means of an adjusting screw.

Save to list

€18.44/ pieceexcl. VAT

€22.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm
Max. cheeks opening
40 mm