FORMAT

FORMAT Gripping pliers 180mm

  • ERIKS:23072040
  • Manufacturer:4317784120579
Image 1
Gripping pliers with curved jaws and wire cutter

Design: Pliers body made of chromium-vanadium steel, gloss nickel-plated, with quick release lever. With integrated wire cutter and serrated gripping jaws. Setting the clamping width and the clamping pressure by means of an adjusting screw.

Save to list

€16.44/ pieceexcl. VAT

€19.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Max. cheeks opening
30 mm