FORMAT

FORMAT Floorboard saw with 2-component handle 320mm 12teeth per inch

  • ERIKS:12056941
  • Manufacturer:4317784482592
Image 1
Floorboard saw, 320 mm

Design: Fine shear teeth/universal teeth. Extra hardened teeth and additional toothed rim on the curved back of the saw blade to saw slits and grooves. With 2-component plastic handle.

Application: For sawing hardwood, timber and chipboard.

Save to list

€18.69/ pieceexcl. VAT

€22.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
320 mm
Number of teeth per inch
12