Products
Brands
About Eriks
Customer service
BE - English
Home
Veneer saw type 7305
Veneer saw type 7305
Design: Fine shear teeth/universal teeth. Extra hardened teeth and additional toothed rim for saw kerfs. With 2-component comfort handle.
Application: For sawing hardwood, timber and chipboard.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
320
1
Number of teeth per inch
12
1
Log in to see your specific pricing.
Log in
1
of
Veneer saw type 7305
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Floorboard saw with 2-component handle 320mm 12teeth per inch
Hand saws and saw frames
320
12
€18.69
/
piece
Log in