FORMAT

FORMAT Extension 1/4" 150mm

  • ERIKS:23063404
  • Manufacturer:4317784096386
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome vanadium-steel, chrome-plated.

Save to list

€4.03/ pieceexcl. VAT

€4.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Length
150 mm