Products
Brands
About Eriks
Customer service
BE - English
Home
1/4" extension type 6015
1/4" extension type 6015
Design: DIN 3123 B 6.3 ?ISO 3316, with ball locking device.
Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
3
Length [mm]
50
1
105
1
150
1
Log in to see your specific pricing.
Log in
4
of
1/4" extension type 6015
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 1/4" 50mm
1/4
50
€2.37
/
piece
Extension 1/4" 105mm
1/4
105
€3.45
/
piece
Extension 1/4" 150mm
1/4
150
€4.03
/
piece
Extension 1/4" 300mm
€10.70
/
piece
Log in