FORMAT

FORMAT Extension 1/2" 250mm

  • ERIKS:23063407
  • Manufacturer:4317784094641
Image 1
1/2" extension

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of chrome-vanadium-steel, chrome plated.

Save to list

€12.33/ pieceexcl. VAT

€14.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2
Length
250 mm