Products
Brands
About Eriks
Customer service
BE - English
Home
1/2" extension type 6095
1/2" extension type 6095
Design: DIN 3123 B 12.5 ? ISO 3316, with ball locking device.
Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
3
Length [mm]
75
1
125
1
250
1
Log in to see your specific pricing.
Log in
3
of
1/2" extension type 6095
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 1/2" 75mm
1/2
75
€6.95
/
piece
Extension 1/2" 125mm
1/2
125
€6.60
/
piece
Extension 1/2" 250mm
1/2
250
€12.33
/
piece
Log in