FORMAT

FORMAT Drawer cabinet 1005x1000x695 9S

  • ERIKS:12969511
  • Manufacturer:7612641207606
Image 1
Drawer cabinet H 1000x W 1005xD 695 mm with 9 drawers

•     Robust construction made of quality sheet steel
drawers on castors.
Load capacity 75 kg, 100 % full extension.
Inside dimensions: W 900x D 600 mm.
•     Simple handling
central lock.
Single drawer lock (anti-tilt).
•     Practical drawer subdivision (UT set)
Foam rubber inlays.
Plastic boxes.
Lengthways and cross partitions.
•     2-colour powder coating
Enclosure: RAL 7035 light-grey
Fronts: RAL 5012 light-blue.


9 drawers: 9x FH 100 mm
Save to list

€2,642.40/ pieceexcl. VAT

€3,197.30incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
1005 mm
Depth
695 mm
Height
1000 mm
Number of drawers
9 pce